₹1549.00
Ex VAT
₹1827.82
Inc VAT
Product Details
Product Specification
Product Documents
Double Ended - Regular Series - Metric
4 Flute
For maximum strength when milling harder materials where rapid swarf removal is not needed. Four flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting. Manufactured to Ansi Standards.
Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.
Attribute | Value |
---|---|
Brand | Kennedy |
Cutter Diameter | 2mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 5036140098589 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Uncoated |
Flute Length | 4mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
MFR Part No. | E599911129 |
Number of Flutes | 4 |
Overall Length | 38mm |
Plunge Type | Centre Cutting |
Shank Diameter | 3mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | ANSI |
UNSPSC Code | 23241614 |