noscriptSherwood 5.40mm HSS HARDENED/GROUN D DRILL BLANK | Cromwell Tools
logo

Sherwood

5.40mm HSS HARDENED/GROUN D DRILL BLANK

SKU:

SHR0242467F

₹140.30

Ex Tax

₹165.55

Inc Tax

IN STOCK (50+)

    Product Details

    These Series J400 HSS Drill Blanks are metric sized and manufactured from quality High Speed Steel (HSS). Each jobber length blank is fully hardened and ground all over for optimum resilience and strength. Accurately ground without back taper with a diameter tolerance of h8. Available in a variety of metric sizes.


    Features and Benefits
    • Accurately ground without a back taper
    • Manufactured from High Speed Steel (HSS) for resilience
    • Available in a variety of metric sizes to suit your needs
    • Hardened and ground all over for enhanced durability


    Typical Applications
    • Gauging the diameter of a drilled hole or for forging custom tools and drill bits


    Standards
    • DIN 338


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Diameter

    5.4mm

    Diameter Tolerance

    h8

    Drill Diameter Metric

    5.4mm

    EAN

    5036140164376

    ECLASS Code

    21010101

    Flute Construction

    Hardened/Ground

    Material

    High Speed Steel

    Overall Length

    93mm

    Standards Met

    DIN 338

    UNSPSC Code

    23241634