₹1061.00
Ex VAT
₹1251.98
Inc VAT
14 Variations Available
Product Details
Product Specification
BS 1127
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | BS 1127 |
EAN | 5036140282124 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Thickness | 7/16mm |
Thread Direction | Right Hand |
Thread Size | 9/16in. x 12 |
Thread Standard | UNC |
UNSPSC Code | 27112805 |