₹2607.00
Ex VAT
₹3076.26
Inc VAT
18 Variations Available
Product Details
Product Specification
BS 1127.
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | BS 1127 |
EAN | 5036140281943 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Outside Diameter | 2in. |
Thickness | 5/8mm |
Thread Direction | Right Hand |
Thread Size | M18 x 1 |
Thread Standard | Metric Fine |
UNSPSC Code | 27112805 |