₹1061.00
Ex VAT
₹1251.98
Inc VAT
Product Details
Product Specification
BS 1127
For use with spanners to clean and repair existing external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | BS 1127 |
EAN | 5036140185128 |
ECLASS Code | 21010200 |
Hex Width | 1.1in. |
Material | High Speed Steel |
Thickness | 1/2in. |
Thread Direction | Right Hand |
Thread Size | 1/4in. x 19 |
Thread Standard | BSPF |
UNSPSC Code | 27112805 |