₹4667.00
Ex VAT
₹5507.06
Inc VAT
Product Details
Product Specification
Product Documents
3 Flute 90°
For the general purpose countersinking of tool steel, cast irons, high silicon aluminium, bronze and non-metallic materials such as resin fibre glass and laminates. Available in 3 flute with eccentric relief and 6 flute with conventional relief. Manufactured to USCTI Standards.
Attribute | Value |
---|---|
Brand | Kennedy |
Countersink Angle | 90° |
Cutting Diameter | 9.5mm |
EAN | 5036140095755 |
ECLASS Code | 36600201 |
Finish/Coating | Uncoated |
Head Type | Multiple Flute |
Material | Carbide |
Number of Flutes | 3 |
Shank Type | Straight |
Standards Met | USCTI Standards |
UNSPSC Code | 23241603 |