₹3844.00
Ex VAT
₹4535.92
Inc VAT
Product Details
Product Specification
5 piece metric set of centre drills manufactured from a durable HSS with a bright finish for increased tool efficiency and lifespan.
Features and Benefits
• HSS construction for increased durability and tool life
• Excellent heat and wear resistance
• 5 metric sizes from 5x2mm to 12.5x5mm for a greater range of hole sizing options
Contents
• 5 x 2mm
• 6.3 x 2.5mm
• 8 x 3.15mm
• 10 x 4mm
• 12.5 x 5mm
Material Applications
• Steel
• Cast iron
• Aluminium
Standards
• Manufactured to BS 328 : Part 2 : 1986
• DIN 333A
• ISO 866
• ISO 2540
• ISO 2541
Attribute | Value |
---|---|
Body Diameter | 2 2.5 3.15 4 5mm |
Brand | Sherwood |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 120° |
Drill Point Diameter | 2 2.5 3.15 4 5mm |
Drill Size Included | 5 to 12.5mm |
EAN | 5036140248663 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Individual or Set | Set |
ISO Category | K N P |
Material | High Speed Steel |
Maximum Drill Point Length | 3.3 4.1 4.9 6.2 7.5mm |
Maximum Drill Size | 5mm |
Minimum Drill Point Length | 2.5 3.1 3.9 5 6.3mm |
Minimum Drill Size | 12.5mm |
Number of Pieces | 5 |
Shank Type | Plain Round |
Standards Met | BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866 |
Trade Size | 10 12.5 5 6.3 8 |
UNSPSC Code | 23241605 |