₹976.00
Ex VAT
₹1151.68
Inc VAT
Product Details
Product Specification
Strong stainless steel wire cup brushes, featuring strong crimped wire.
Features and Benefits
• Boasts aggressive cutting properties thanks to stiff wire knots
• Designed to combine effectiveness and durability
Typical Applications
• Ideal for work on larger surfaces removing burrs, rust and paint
Attribute | Value |
---|---|
Brand | York |
Bristle Material | Stainless Steel |
Bristle Type | Crimped Wire |
Brush Type | Cup Brush |
Diameter | 60mm |
EAN | 5036140397309 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 11000rpm |
Mounting Type | Shaft Mounted |
UNSPSC Code | 27111907 |