₹496.00
Ex VAT
₹585.28
Inc VAT
5 Variations Available
Product Details
Product Specification
Suitable for use in power drills. Most suitable for hard to reach areas and grooves.
Attribute | Value |
---|---|
Brand | York |
Bristle Material | Brass |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
Diameter | 30mm |
EAN | 5036140397088 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 20000rpm |
Mounting Type | Shaft Mounted |
UNSPSC Code | 27111907 |