noscriptSolent Cleaning Wiper Blue Roll, 2 Ply, 2 Rolls | Cromwell Tools
logo

Solent Cleaning

Wiper Blue Roll, 2 Ply, 2 Rolls

SKU:

SOL9522760A

₹6783.00

Ex VAT

₹8003.94

Inc VAT

IN STOCK (17)

    Product Details

    Available in a variety of sizes and colours, these large workshop towel rolls are a must have for any industrial working environment. With an unperforated design, you can customise the product to suit your needs. All products are compatible with floor stands and similar types of dispensers to allow for ease of access to the product at all times. Supplied as a pack of two.


    Features and Benefits
    • Large rolls that are long lasting to save regular replacement of smaller sizes
    • Compatible with floor stands or similar dispensers for easy use
    • Unperforated design allows you to cut or tear the product to your desired size to suit your required application
    • Available in a range of colours and sizes to meet your individual purpose


    Typical Applications
    • Ideal for use in workshops, food processing industries and for automotive use


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Solent Cleaning

    Colour

    Blue

    Dispenser Type

    Floor Standing

    EAN

    5036140073616

    ECLASS Code

    40030201

    Food Contact

    Yes

    Hygienically Wrapped

    No

    Number of Ply

    2

    Number of Sheets

    1600

    Number of Sleeves/Rolls

    2

    Perforated

    Yes

    Product Form

    Roll

    Roll Length

    288m

    Roll Type

    Large

    Sheet Width

    230mm

    Sheets Per Roll/Sleeve

    800

    Textured/Embossed

    Yes

    Total Length

    576m

    Type

    Wiper Roll

    UNSPSC Code

    47120000