₹6701.00
Ex VAT
₹7907.18
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in packs of 12, these high quality 2-ply white toilet rolls are suited to high traffic bathrooms. A simple way to offer maximum economy and flexibility with less time spent refilling. Ideal for use with Solent lockable dispensers to help to keep the product clean and discourage pilfering.
Features and Benefits
• 2-ply sheets to ensure comfort and absorbency
• An economical way to save time refilling dispensers
• Classic, neutral white colour to suit an array of environments
Typical Applications
• Ideal for use in commercial premises, restaurants, hotels and pubs, factories and offices
Notes
• Suited for use with MTD003 Mini Jumbo dispensers (sold separately)
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5036140048386 |
ECLASS Code | 40030212 |
Number of Ply | 2 |
Number of Sleeves/Rolls | 12 |
Perforated | No |
Product Form | Roll |
Roll Length | 200m |
Roll Type | Mini Jumbo |
Scented | No |
Textured/Embossed | No |
Type | Toilet Roll |
UNSPSC Code | 47120000 |