₹1319.00
Ex VAT
₹1556.42
Inc VAT
Product Details
Product Specification
Product Documents
These durable plastic mop buckets are the perfect way to colour code cleaning areas. Available in four block colours, the convenient design features an I-beam handle for easy transportation.
The mop wringer clips on and can easily be removed for washing, while the oval end-shape of the bucket allows for easy pouring of dirty water with minimal splashing.
Features and Benefits
• Designed for maximum strength
• Versatile with a removable lid and integral perforated drainer
• Colour-coded for improved hygiene practices
• Easy to clean smooth surfaces
Typical Applications
• Washrooms
• Kitchens
Attribute | Value |
---|---|
Brand | Cotswold |
Capacity | 15L |
Colour | Blue |
EAN | 5036140240865 |
ECLASS Code | 20050201 |
Material | Plastic |
Product Type | Mop Bucket and Wringer |
Series | Socket Mop |
UNSPSC Code | 47121804 |