SKU:
SOL7800014E
MPN:
J913/1
₹440.00
Ex VAT
₹519.20
Inc VAT
Product Details
Product Specification
Product Documents
This 5% sodium hypochlorite bleach is a powerful disinfectant designed for heavy-duty cleaning and sanitising tasks on hard surfaces. It is suitable for a wide range of environments, from washrooms and food handling environments to healthcare, hospitality and domestic settings. The ready-to-use formula simplifies application, requiring no dilution, and is effective at handling heavy soiling. It provides residual disinfecting action even after rinsing, ensuring long-lasting cleanliness while leaving a fresh bleach scent.
Features and Benefits
• Ready-to-use, no need for dilution
• Residual disinfecting action after rinsing
• Suitable for a wide range of hard surfaces
• Provides a fresh bleach smell
Warnings
• Health hazard / Hazardous to the Ozone Layer
Attribute | Value |
---|---|
Applications | Cleaning Disinfection Sterilizing Surface Cleaning |
Brand | Solent Cleaning |
Concentration | Ready To Use |
Container Type | Screw Top Bottle |
For Use On | Domestic Environments Food Handling Environments Hard Surfaces Healthcare Environments Hospitality Environments Washrooms |
Fragrance | Fragranced |
Hazard Warning | Corrosive Hazardous to the Environment |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Thick Bleach |
Size | 1L |
UNSPSC Code | 47131803 |