noscriptTape Measures | Measuring Tapes | Cromwell Tools
logo

Tape Measures

Tape measures are common hand tools which are used by most people as some point in their lives. As a result, they lend themselves to most trades and are a core staple of any toolbox. Cromwell stock a wide range of tape measures from leading and well reputable brands such as Stanley®, Bahco®, and Fisco®, as well as our exclusive brands Kennedy®. We also have a handy tape measures buying guide for more help.

What are tape measures?

Tape measures are a flexible tape with incrementing measurements, designed to measure distances between two points. Traditionally tape measures were made from fabric with imperial measurements but have evolved to their form today being made of plastic or coated steel and have metric measurements on them.

Why a tape measure?

It's a general fact of life that at some point you'll need to measure something. Whether it's putting up shelves in your home, your new DIY project, or contracting work on a building site, a tape measure is a must have tool to ensure accurate measurements.

Types of tape measures

Tape measures come in a wide array of types and sizes to fit your individual needs and project. These include:

• Standard tape measures - These are the most common type of tape measures used for everyday household tasks and general measurements. They typically have a steel blade and are available in various lengths, such as 12 feet, 25 feet, and 30 feet. They are suitable for a wide range of applications, from measuring furniture dimensions to DIY projects.

• Professional tape measures - These tape measures are designed for more rigorous use and are commonly used by professionals in construction, carpentry, and other trades. They often come with features like a reinforced blade, larger hook, and ergonomic design for ease of use and durability.

• Long tape measures - These tape measures are significantly longer than standard ones, often reaching up to 100 feet or more. They are ideal for outdoor measurements, surveying, and larger construction projects.

• Pocket tape measures - As the name suggests, these tape measures are small and compact, designed to fit in a pocket. They are convenient for carrying around and are suitable for quick and simple measurements on the go.

• Measuring wheels - While not traditional tape measures, measuring wheels are used for measuring longer distances (hundreds of feet or meters) by rolling the wheel along the ground or surface.

Considerations when selecting tape measures

There are various considerations when choosing a tape measure for your toolbox or project.

• Blade length - The most important consideration when selecting tape measures, the blade length is the length of the tape measure, and as indicated, the longer the blade the larger the measurements can be taken. This however comes with added bulk so it's a balancing act between length and bulk for your needs.

• Measurement accuracy - It is important to understand the measurement accuracy for a tape measure. There are 3 classes with Class I being the most accurate for critical tasks, Class II being useful for most general tasks, and Class III for DIY projects where accuracy isn't too critical. Our tape measures buying guide explains these classes in more detail.

• Measurement standard - The measurement standard is an important consideration as it will determine the unit system displayed on the tape measure. Most tape measures have both measurements on them, but there are specific tape measures with a single unit on them.

• Product type - This is a crucial consideration as it will determine the shape of the tape measure as well as the size and bulk. Surveyors tape measures are great for very long distances, where as pocket tape measures are great for use around the house and on DIY projects.

Tape measures jargon buster

What are tape measure 'classes'?

Tape measure classes determine the accuracy of the tool. There are three common classes, Class I, Class II, Class III, with Class I being the most accurate.

• Class I - This class indicates the highest level of accuracy among tape measures. Tape measures in this class have a maximum permissible error of ±1.1mm over a 10-meter length. They are typically used for precise and professional applications that require extremely accurate measurements.

• Class II - Tape measures in this class have a maximum permissible error of ±2.3mm over a 10-meter length. They offer a good level of accuracy and are suitable for most construction and professional tasks

• Class III - This class has a maximum permissible error of ±3.7mm over a 10-meter length. Tape measures in this class are more commonly used for general measuring tasks and DIY projects.

Check out our tape measures buying guide for more help on tape measure classes and other considerations.

FAQs

How do I maintain my tape measure?

Like all tools to ensure they are in proper working order they need to be maintained. To maintain a tape measure there are three simple steps to follow. Firstly, ensure you control the blade when extending and retracting as this can not only damage the blade but cause an injury if you're not careful. Secondly, check the markings are still legible, the whole point of the tool is to accurately measure so if you can't read the measurements then it's time to replace the item. Lastly, keep the tool clean and cool, dirt and grime mixed with moisture can cause corrosion and prolonged exposure to heat (including direct sunlight) can result in warping leading to inaccurate measurements.

How accurate are tape measures?

Not all tape measures are as accurate as each other. Because of this tape measures are divided in to accuracy classes, these range from one to three, with class one being the most accurate. Check out our tape measures buying guide for more help.

Alternatively, try browsing our categories