noscriptKennedy Huntington Type, No.0, For 510 | Cromwell Tools
logo

Kennedy

Huntington Type, No.0, For 510

SKU:

KEN4950100K

₹1818.00

Ex VAT

₹2145.24

Inc VAT

IN STOCK (50+)

    Product Details

    Wheel Dresser has been designed for dressing, truing, sharpening and removing glaze from solid abrasive grinding wheel.


    Features and Benefits
    • Heat treated body with powder coated finish
    • Cast iron handle ergonomically designed for a comfortable grip
    • Cutters have star shaped teeth that expose new grains and thus provide a fresh surface on the wheels


    Notes
    • Always use the proper dresser for the size of the grinding wheel you are dressing


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140007345

    ECLASS Code

    21019109

    For use on Wheel

    510mm

    Suitable For Type

    No.0

    Type

    Huntington

    UNSPSC Code

    23131515