₹106.15
Ex VAT
₹125.26
Inc VAT
Product Details
Product Specification
Product Documents
Flexible abrasive coated (double sided) sponge pads allowing easier access to difficult contours, profiles and edges. Size: 98x120x13mm
Double sided abrasive pads can be used wet or dry. Ideal for use on wood, paints, fillers and plastic materials.
Features and Benefits
• Washable and reusable dual-grit sponges.
• Hand Sanding and finishing.
• Easy and comfortable to hold when sanding.
• Long life
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Abrasive Type | Coated |
Brand | York |
Colour | Black |
EAN | 5036140214620 |
ECLASS Code | 21011304 |
Grade | Fine |
Length | 120mm |
MFR Part No. | 0070.0466.09 |
Type | Sponge |
UNSPSC Code | 31191505 |
Width | 98mm |