₹2370.00
Ex VAT
₹2796.60
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Genuine 100% natural long lasting sheepskin tie-on bonnets for professional use. For polishing metal, glass fibre, wood and painted surfaces. With tie cord. Maximum 2,500rpm - Best results are obtained with a tool speed of 1,500 - 2,000rpm. Not suitable for wet use. Support pads supplied separately, see below.
Merino Sheepskin Bonnets
With a unique double skin making this the longest lasting bonnet we know. For professional use. 32mm pile.
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | White |
EAN | 5036140338562 |
ECLASS Code | 21011308 |
Material | Sheepskin |
MFR Part No. | 40005 |
UNSPSC Code | 23131504 |