noscriptYork Abrasives Gold SB0193, Sanding Band, 60 x 30mm, P80, Zirconia 2053784P | Cromwell Tools
logo

York Abrasives Gold

SB0193, Sanding Band, 60 x 30mm, P80, Zirconia

SKU:

YRK2053784P

MPN:

2053784P

₹154.00

Ex VAT

₹181.72

Inc VAT

OUT OF STOCK

    Product Details

    A class-leading blending & deburring tool, perfect for finishing off moulded parts, internal surfaces of cylinders, pipes and drilled parts in general.
    Suitable for steel and stainless steel surfaces.


    Features and Benefits
    • Abrasive material: Zirconium - boasts impressive performance throughout the belt lifespan
    • Backing: X-weight backing - provides increased strength and flexibility
    • Aggressive cut, with a forgiving finish
    • Strong construction - designed to be durable and reliable
    • Use with the easy fit rubber mandrels


    Typical Applications
    • Ideal for finishing off moulded parts, internal surfaces of cylinders, pipes and drilled parts in general.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Brand

    York Abrasives Gold

    Diameter

    60mm

    EAN

    5036140459090

    ECLASS Code

    21011300

    Grit

    P80

    Maximum Operating Speed

    6,500rpm

    MFR Part No.

    SB0193

    Model Number

    SB0193

    Type

    Sanding Bands

    UNSPSC Code

    31191504

    Width

    30mm