noscriptMatlock Key Cabinet, 48 Key Capacity, Grey, Steel, 365 x 300 x 100mm . | Cromwell Tools
logo

Matlock

Key Cabinet, 48 Key Capacity, Grey, Steel, 365 x 300 x 100mm

SKU:

MTL8205540K

MPN:

.

₹24321.00

Ex VAT

₹28698.78

Inc VAT

IN STOCK (50+)

    Product Details

    With a 48 key capacity, this electronic key safe is fitted with a handy deposit slot. Finished with a powder coated paint and manufactured from durable steel, it's an easy way to secure keys and protect against theft. Supplied with a manual override key, key rings, multi coloured tags and fixing bolts.


    Features and Benefits
    • Code can be set to whatever you desire and subsequently reset if you'd like to change it
    • Has a manual override key for emergency situations
    • Possesses a deposit slot to allow you to insert keys back into the safe without opening it
    • Supplied with an array of multi-coloured tags and key rings for you to easily attach to your keys


    Typical Applications
    • Ideal for use in hotels, hostels, B&B's or any other kind of establishment where keys are supplied for multiple rooms


    Notes
    • Requires 4x AA batteries (sold separately)
    • Fire resistant up to 90 minutes


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Grey

    Depth

    100mm

    EAN

    5036140259355

    ECLASS Code

    24360104

    Height

    365mm

    Key Capacity

    48

    Lock Type

    Combination Lock

    Material

    Steel

    MFR Part No.

    KS-48

    Type

    Key Cabinet

    UNSPSC Code

    46171509

    Weatherproof

    Yes

    Width

    300mm