SKU:
SOL7421920C
MPN:
SOL7421920C
₹14313.00
Ex VAT
₹16030.56
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a gwhite colour, these classically bonded oil only rolls are perforated for easy tearing. With an accompanying slot box to house the rolls, they are designed for mopping up and absorbing an array of oil based liquids.
Features and Benefits
• 44L abosrbent capacity for effective clean up of spills
• Suited for oil spills and colour coded as white accordingly
• Perforated rolls to allow for easy tear off and use
• Supplied in an eco slot box for easy access
Standards
• BS 7959-1:2004
Attribute | Value |
---|---|
Absorbent Capacity | 44L |
Application | Oil |
Brand | Solent Spill Control |
ECLASS Code | 30020000 |
Overall Length | 22m |
Overall Width | 38cm |
Pack Quantity | Single Roll |
Standards Met | BS 7959-1:2004 ISO 14001 ISO 9001 |
UNSPSC Code | 47131909 |