SKU:
SOL7422229E
MPN:
SOL7422229E
₹10362.00
Ex VAT
₹11605.44
Inc VAT
Product Details
Product Specification
Perforated Sheets on a roll.
Features and Benefits
• 44L absorbent capacity for effective clean up of spills
• Suited for chemical spills and colour coded yellow to convey this
• Supplied in a slot box and perforated for ease of deployment
• Once used, the product must be disposed of in line with local and national regulations
Standards
• BS 7959-1:2004
Attribute | Value |
---|---|
Absorbent Capacity | 44L |
Application | Chemical |
Brand | Solent Spill Control |
ECLASS Code | 30020000 |
MFR Part No. | C2603822 |
Overall Length | 22m |
Overall Width | 38cm |
Pack Quantity | Single Roll |
Standards Met | BS 7959-1:2004 |
UNSPSC Code | 47131909 |