SKU:
SOL7428250A
₹1759.00
Ex Tax
₹2075.62
Inc Tax
Product Details
Product Specification
Product Documents
Industrial general purpose granules made from a naturally occurring mineral, Attapulgite, which can be used for absorbing most fluids including water, oil and fuels. Supplied in a 20 litre bag with an absorbency of roughly 12 litres per bag.
Features and Benefits
• Absorbent capacity of 12L ensures effective coverage of your spill
• Suitable for use when soaking up fuels, oil, water and most non-hazardous liquids
• Quick and easy to use and can be spread via hand
• Non-toxic, chemically inert and dust-free granules for user safety
• Granules are flame-resistant and 100% natural for maximum safety
• Can be used both indoors and outdoors
• Choose a safe place for disposal depending on local regulations and the nature of the spillage
Standards
• BS 7959-1:2004
• ISO 14001
• ISO 9001
• BS 46 Part 7, Class 1
Attribute | Value |
---|---|
Absorbent Capacity | 12L |
Application | Oil |
Brand | Solent Spill Control |
EAN | 5036140052246 |
ECLASS Code | 30060101 |
Material | Clay |
Pack Size | 1 |
Size | 20L |
Special Features | Chemically Inert Dust-Free Fire Resistant Non-Toxic |
Standards Met | BS 476 Part 7, Class 1 BS 7959-1:2004 ISO 14001 ISO 9001 |
Type | Absorbent Granules |
UNSPSC Code | 47131902 |