₹3817.00
Ex VAT
₹4504.06
Inc VAT
Product Details
Product Specification
Manufacturers recommended pressures are based on cold tyre readings. This pressure gauge has a long body, ideal for use on cars, vans, lorries, plant and equipment. It is very robust in construction and has a maximum pressure reading of 120psi.
Attribute | Value |
---|---|
Additional Features | Long body |
Brand | Kennedy |
Display Type | Pencil Type |
EAN | 5036140028272 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 120psi |
MFR Part No. | JL5018A-M |
Product Type | Tyre Pressure Gauge |
UNSPSC Code | 27140000 |
Weight Each | 230g |