₹293.00
Ex VAT
₹345.74
Inc VAT
Product Details
Product Specification
Removes trim moulding around cemented windscreen and rear windows quickly and easily.
Attribute | Value |
---|---|
Additional Features | Easy to use |
Brand | Kennedy |
EAN | 5036140028036 |
ECLASS Code | 21049090 |
Includes | Tool only |
Length | 259mm |
Number of Pieces | 1 |
Product Type | Windscreen Moulding Release Tool |
Tool Application | Glass Panel Windscreen |
Tool Material | Metal |
UNSPSC Code | 27141001 |
Weight | 90g |