₹721.00
Ex VAT
₹850.78
Inc VAT
Product Details
Product Specification
For removing plastic interior trim retaining studs. Corrosion-resistant.
Attribute | Value |
---|---|
Additional Features | Corrosion resistant |
Brand | Kennedy |
EAN | 5036140028029 |
ECLASS Code | 21049090 |
Includes | Tool only |
Length | 210mm |
Number of Pieces | 1 |
Product Type | Trim Remover Tool |
Tool Application | Trim |
Tool Material | Metal |
UNSPSC Code | 27141001 |
Weight | 135g |