₹1004.00
Ex VAT
₹1184.72
Inc VAT
2 Variations Available
Product Details
Product Specification
Curved hook tools are for inserting and removing rubber seals and gaskets, they feature a long shaft and curved head for smooth operation in both directions. Manufactured from hardened and tempered chrome vanadium steel with a comfort grip.
Attribute | Value |
---|---|
Additional Features | Comfort grip handle Manufactured from chrome vanadium steel |
Brand | Kennedy |
EAN | 5036140296565 |
ECLASS Code | 21049090 |
Includes | Tool only |
Length | 295mm |
Number of Pieces | 1 |
Product Type | Hook Tool |
Tool Application | Gasket Seal |
Tool Material | Metal |
UNSPSC Code | 27141001 |
Weight | 150g |