₹3506.00
Ex VAT
₹4137.08
Inc VAT
Product Details
Product Specification
The high quality, ultra-strong bottle jacks from Kennedy® are designed for effortless lifting. A sealed unit, they can be used vertically or angled to 3 degrees from a vertical position.
Features and Benefits
• Features a wide, rugged base that provides excellent stability and strength
• Provides peace of mind - all critical stress points on the jacks are reinforced for added durability and dependability
• Cast iron bases with a steel cylinder housing and an adjusting notched saddle
• Fitted with an overload protection valve
• Handle also operates hydraulic release
Typical Applications
• Suitable for lifting or positioning vehicles, machinery, houses and/or other building structures but after lifting
Standards
• Complies with the EC Machinery Directive
• GS and TUV approved
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140500839 |
ECLASS Code | 36120207 |
Lifting Capacity | 3t |
Lifting Height Max. | 326mm |
Lifting Height Min. | 168mm |
Maximum Saddle Adjustment | 60mm |
Product Type | Bottle Jack |
Standards Met | Complies with the EC Machinery Directive GS and TUV approved |
UNSPSC Code | 24101612 |
Weight Each | 3.1kg |