₹4445.00
Ex VAT
₹5245.10
Inc VAT
Product Details
Product Specification
An assortment of Maxi (High Amp) automotive bladed fuses supplied in a transparent storage case.
Colour coded transparent fuse bodies.
Fuse voltage rating: 32V.
Fuse material: Zinc.
Contents: Fuse types: 20A, 30A, 40A, 50A, 60A, 70A, 80A, 100A (6 of each).
Attribute | Value |
---|---|
Additional Features | Colour coded transparent fuse bodies Fuse material: Zinc Fuse voltage rating: 32V Supplied in a transparent storage case. |
Brand | Kennedy |
EAN | 5036140064539 |
ECLASS Code | 27142002 |
Includes | 20A, 30A, 40A, 50A, 60A, 70A, 80A, 100A (6 of each) |
MFR Part No. | HF040048KC-6 |
Number of Pieces | 48 |
Product Type | Maxi (High Amp) automotive bladed fuses |
UNSPSC Code | 39121606 |
Weight Each | 410g |