₹10445.00
Ex VAT
₹12325.10
Inc VAT
Product Details
Product Specification
Product Documents
Ultra strong and long-lasting double-sided foam tape, perfect for mounting to rough surfaces.
Features and Benefits
• Bonds to crinkled or rough surfaces.
• Resists moisture, chemicals and cold temperatures.
• Temperature range of -18°C to +66°C.
• Supplied as 15m (12 or 25mm width or 50m (25mm width) long rolls.
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | White |
EAN | 5036140361386 |
ECLASS Code | 20369000 |
Length | 50m |
Material | Foam |
MFR Part No. | TAPE3 |
Pack Quantity | 1 |
Resistance Features | Chemical Resistant Moisture Resistant Temperature Resistant |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 25mm |