₹194.00
Ex VAT
₹228.92
Inc VAT
Product Details
Product Specification
Product Documents
Ultra-high performance cyanoacrylate adhesive, perfect for use on metal, plastic, china, leather, wood, glass and rubber. Bonds in seconds. Has thousands of uses in the home and the workshop.
Features and Benefits
• Ultra strong bond
• Drying time of up to 10 seconds
• Incredibly long-lasting hold
Attribute | Value |
---|---|
Brand | Sherlock Adhesives |
Colour | Clear |
Compatible Materials | Ceramic Glass Leather Metal Plastic Rubber Wood |
Container Type | Tube |
Drying / Bonding Time | 3 to 10min. |
EAN | 5036140006294 |
ECLASS Code | 23330105 |
Features | Fast Setting |
Flammable | No |
Grade | Instant |
MFR Part No. | 3GMPSG |
Pack Size | 3g |
Product Composition | Cyanoacrylate |
Type | General Purpose |
UNSPSC Code | 31201601 |