₹1437.00
Ex VAT
₹1695.66
Inc VAT
Product Details
Product Specification
Product Documents
This Avon specialist tape is a polyisobutylene (PIB) emergency repair tape designed for fast and temporary repairs to hoses and water pipes. This versatile tape bonds with itself, creating a waterproof seal that effectively addresses emergency situations. The self-bonding properties of Avon A make it a reliable solution for quickly sealing and repairing damaged hoses or water pipes, providing a temporary fix until more permanent repairs can be implemented. Its ease of use and waterproof characteristics make Avon A a valuable tool for emergency repair situations in various applications.
Features and Benefits
• Impervious to water, vapour, heat, light, seawater and much more
• Low odour, solvented
• Has a multitude of uses
Typical Applications
• Suitable for jointing, repairing and splicing cables, hoses, plastic and metallic tubes
Attribute | Value |
---|---|
Brand | Avon |
Colour | Black |
EAN | 5036140049055 |
ECLASS Code | 20369000 |
Length | 10m |
Material | Butyl Rubber |
MFR Part No. | 5500SA25X10 |
Pack Quantity | 1 |
Resistance Features | Heat Resistant UV Resistant Water Resistant |
Tape Type | Sealing Tape |
UNSPSC Code | 31201525 |
Width | 25mm |