₹390.00
Ex VAT
₹460.20
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Polypropylene is a standard tape which is widely used in all sorts of packing applications. Available in a wide variety of colours.
Features and Benefits
• Designed with rapid release from the roll
• Available in a wide variety of colours to suit your needs
• Can be used with dispensers to speed up sealing of packages
Notes
• Best applied with dispenser fitted with a brake (sold separately)
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | Avon |
Colour | Brown |
EAN | 5036140077737 |
ECLASS Code | 20360000 |
Length | 66m |
Material | Polypropylene |
Pack Quantity | 1 |
Tape Thickness | 25µm |
UNSPSC Code | 31201517 |
Width | 50mm |