₹92.00
Ex VAT
₹108.56
Inc VAT
Product Details
Product Specification
230mm x 280mm (9" x 11" ) Glass Paper Sheets. Perfect for preparing surfaces prior to painting.
Features and Benefits
• Designed for ease of use
• Highly effective aluminum oxide abrasive
Typical Applications
• Suitable for joinery and general woodworking use
• Ideal for surface preparation prior to painting
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | Senator |
EAN | 5036140160033 |
ECLASS Code | 21011304 |
Grit | P120 P240 P50 P60 P80 |
Length | 280mm |
Number of Pieces | 5 |
Type | Coated Sheet Pack |
UNSPSC Code | 31191501 |
Width | 230mm |