₹1810.00
Ex VAT
₹2135.80
Inc VAT
Product Details
Product Specification
Product Documents
1x 115mm Disc.
Made of intertwined nylon fibres which are then immersed in synthetic resin and gently
hardened.
DIN EN 13743
Features and Benefits
• Offers class-leading performance at a competitive price
Typical Applications
• Ideal for removing old paint, rust and welding splatter without scratching the surface of the workpiece
• Suitable for cleaning and smoothing wood and plastic, polishing of stainless steel and removal of thermal bluing
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Glass Fibre-Backed |
Bore | M14 |
Brand | York |
Diameter | 115mm |
Disc Type | Stripping Disc |
EAN | 5036140029576 |
ECLASS Code | 21011313 |
Grade | Extra Coarse |
Maximum Operating Speed | 10,500rpm |
MFR Part No. | 6125117 |
UNSPSC Code | 31191506 |