₹2659.00
Ex VAT
₹3137.62
Inc VAT
Product Details
Product Specification
Product Documents
A range of professional polishing foams for use with all makes of power tools. Offers a completesurface finishing solution. All pads are 150mm diameter x 50mm deep.
Red Final Polishing Foam
Ultra soft reticulated foam for final polishing/finishing. Designed to allow free flow of air.
Attribute | Value |
---|---|
Bore Thread Size | M14 |
Brand | Kennedy |
Colour | Red |
Diameter | 150mm |
EAN | 5036140103566 |
ECLASS Code | 21011307 |
Hardness | Extra Soft |
Mounting Type | Threaded Hole |
Thickness | 50mm |
UNSPSC Code | 31191506 |