₹87.98
Ex VAT
₹103.82
Inc VAT
29 Variations Available
Product Details
Product Specification
Product Documents
Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
Quick change screw fitting ensures that the disc is always perfectly centred without adhesive, moving parts or centre screw damage to the workpiece.
Features and Benefits
• Compatible with the 3M ROLOC™ system holders
• Higher speeds can be attained resulting in faster stock removal reduced man-hours and increased productivity
• Leaves a burr-free surface ready for painting or coating
• For cleaning, blending and finishing on all metals
• Used for the removal of light rust, oxides and coatings
Notes
• Requires suitable disc holder sold separately
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Sanding |
Brand | York |
Colour | Brown |
Diameter | 25mm |
Disc Type | Coated Disc |
EAN | 5036140215948 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P80 |
Material Application | High-Alloy Steels Non-Ferrous Metal Steel |
Maximum Operating Speed | 25,000rpm |
Mounting Type | Quick Change |
Pack Size | 25 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |