₹912.00
Ex VAT
₹1076.16
Inc VAT
Product Details
Product Specification
Aluminium Oxide resin backed fibre. Long disc life. Optimum flexibility. For metal and wood. For use with portable grinders and sanders.
Contents: 5 x P24, 5 x P36, 5 x P60, 5 x P80, 5 x P120.
All discs 115 x 22mm.
Pack of 25.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 22.22 |
Brand | Senator |
Diameter | 115mm |
Disc Type | Coated Disc Pack |
EAN | 5036140288997 |
ECLASS Code | 21011313 |
Grade | Extra Coarse Fine Medium |
Grit | P120 P24 P36 P60 P80 |
Includes | 5x P24, P36, P60, P80, P120 |
Pack Size | 25 |
UNSPSC Code | 31191506 |