₹3353.00
Ex VAT
₹3956.54
Inc VAT
Product Details
Product Specification
Wheel brush with crimped wire, industrial quality, for mounting on stationary machines
Features and Benefits:
■ Very high flexibility
■ Suitable for geometrically challenging parts
Typical Applications:
Suitable for removal of rust, paint and dirt from heavily covered parts, Smoothing, deburring, edge rounding and texturing
Attribute | Value |
---|---|
Arbor Hole Diameter | 80mm |
Brand | Kennedy |
Bristle Material | Brass |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
Diameter | 200mm |
EAN | 5036140245280 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 4500rpm |
Mounting Type | Plain Bore |
UNSPSC Code | 27111907 |
Width | 29mm |
Wire Diameter | 30SWG |