₹337.00
Ex VAT
₹397.66
Inc VAT
3 Variations Available
Product Details
Product Specification
These brass wire brushes are most commonly used in situations where there could be a potential fire or explosion hazard. Brass wire brushes will not cause a spark. Hardwood handle bolsters user comfort and the product is available in three varying sizes and specifications.
Features and Benefits
• Does not spark, making them ideal for situations where this is crucial
• Available in three specifications to suit your requirements
• Hardwood handle is durable and hard-wearing
Typical Applications
• Automotive
• Workshops
• Construction Site
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Brass |
Bristle Type | Crimped Wire |
Brush Type | Handheld Wire Brush |
EAN | 5036140149809 |
ECLASS Code | 21011308 |
Head Shape | Straight |
Head Width | 22mm |
Length | 140mm |
Mounting Type | Handheld |
Number of Rows | 2 |
Overall Length | 280mm |
UNSPSC Code | 27111907 |
Weight | 130g |