₹2415.00
Ex VAT
₹2849.70
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Finishing Wheels
Made from high quality nylon, which is both flexible, durable and does not clog as easily as standard abrasive.
Features and Benefits
• Highly versatile nylon construction makes these ideal for matching/blending a finish, light deburring, decorative/cosmetic applications
• Alternate flaps of abrasive are interleaved with a versatile high quality nylon
• Resistant to clogging
Typical Applications
• Suitable for: deburring, producing cosmetic finishes on most materials, rust removal and blending
Notes
• 6mm shank diameter
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Diameter | 100mm |
EAN | 5036140220560 |
ECLASS Code | 21011305 |
Grade | Fine |
Grit | 180-220 |
Shank Diameter | 6mm |
Shank Type | Plain |
Thickness | 50mm |
Type | Non-Woven Flap Wheel |
UNSPSC Code | 31191521 |