₹907.00
Ex VAT
₹1070.26
Inc VAT
Product Details
Product Specification
High performance alternative to sanding discs with the advantage over depressed centre grinding discs on light gauge sheet metal where surface finish is important.
Overlapped abrasive strips slowly wear away revealing fresh abrasive, ensuring the disc always cuts effectively, reducing clogging and providing constant finish throughout disc life.
No backing pads needed. Safe to use at 80m/s on any grinder.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Aluminium-Backed (General-purpose). |
Bore | 22.23mm |
Brand | York |
Diameter | 125mm |
Disc Type | Conical (Type 29) |
EAN | 5036140020023 |
ECLASS Code | 21011313 |
Grit | P120 |
Maximum Operating Speed | 12000rpm |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
UNSPSC Code | 31191506 |