logo

York

115x22mm F/GLASS ZIRC FLAP DISC P36

SKU:

YRK2207314C

MPN:

2207314C

₹120.00

Ex VAT

₹141.60

Inc VAT

IN STOCK (50+)

    Product Details

    York conical flap discs are a high performance alternative to sanding discs with the advantage over depressed centre grinding discs on light gauge sheet metal where surface finish is important. The overlapped abrasive material wear away revealing fresh abrasive, ensuring the discs always cuts effectively and reduces clogging and providing a consistent finish throughout the disc life. The fibre backing allows for use without backing pads and makes the discs safe to use on any grinder up 80m/s speeds.


    Features and Benefits
    • Overlapped abrasive material wear away to reveal fresh abrasive ensuring effective cuts and reduces clogging
    • Fibre backing allows for use without backing pads and makes the discs safe for use on any grinder


    Typical Applications
    • Construction
    • Automotive
    • Manufacturing


    Standards
    • EN12413


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Backing Material

    Glass Fibre-Backed (General-purpose, non-scratch).

    Brand

    York

    Diameter

    115mm

    Disc Type

    Conical (Type 29)

    EAN

    5036140467422

    ECLASS Code

    21011313

    Grit

    P36

    Maximum Operating Speed

    13,300rpm

    MFR Part No.

    2207314C

    Standards Met

    Manufactured According to EN12413

    UNSPSC Code

    31191506