₹150.00
Ex VAT
₹177.00
Inc VAT
6 Variations Available
Product Details
Product Specification
Suitable for use on all types of stainless steels, weld seams, castings and other sophisticated metals for extended periods, removing large amounts of metal without excess heat build up.
Features and Benefits
• High quality zirconia grain is supported by grinding additives which lubricate and cool the area being ground - preventing clogging, and prolonging the effective life of the disc
• Excels at removing large amounts of metal whilst resisting heat
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Cutting Stock Removal Surface Preparation |
Backing Material | Fibre |
Bonding | Resin |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | York |
Colour | Blue |
Compatible Materials | INOX/Stainless Steel Steel |
Compatible With | Right Angle Grinder |
Diameter | 115mm |
EAN | 5036140289055 |
ECLASS Code | 21011313 |
Grit | 120 |
Grit Grade | Medium |
Maximum Operating Speed | 13300rpm |
MFR Part No. | ZF714 00000011522 0120S1E |
Pack Quantity | 25 |
Series | ZF714 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | Star Centre Hole |