₹89.53
Ex VAT
₹105.65
Inc VAT
Product Details
Product Specification
Product Documents
Hook-n-Loop Backed Sanding Discs, 115mm
Hole Pattern: 800A - 8 Holes.
No spanners required. 100% of sanding disc can be used. Can be removed and
re-applied. Unaffected by dust or moisture. Aluminium oxide abrasive 'resin-bonded over resin' to Hook-n-Loop backed paper suitable for wood, plastics, ceramics.
To suit PEX115, PEX9.6, Kress.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | Kennedy |
Diameter | 115mm |
Disc Type | Coated Disc |
EAN | 5036140233607 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P60 |
MFR Part No. | 2.2363 |
Model Number | 2.2363 |
Mounting Type | Hook & Loop |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 8 Hole |