logo

Solent Maintenance

Synthetic Resin Based Industrial Dark Grey Floor Paint - 5ltr

SKU:

SOL7212040D

₹12736.00

Ex VAT

₹15028.48

Inc VAT

IN STOCK (50+)

    Product Details

    Resin based industrial floor paint is designed to transform stained or scuffed concrete into an attractive and hard wearing surface.


    Features and Benefits
    • Oil resistant
    • Easy to clean
    • Lead free
    • No primer required - easy to use


    Typical Applications
    • Garages
    • Warehouses
    • Shop floors
    • Basements
    • Workshops
    • Laundry rooms


    Notes
    • Two coats recommended
    • Colours are for guidance only
    • Store at temperatures above 12°C
    • Apply in warm (above 15°C) well ventilated conditions


    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Solent Maintenance

    Colour

    Grey

    Container Type

    Tin

    Coverage per Container

    40

    EAN

    5036140025127

    ECLASS Code

    22170102

    Finish

    Gloss

    For Use On

    Masonry

    Product Type

    Paint

    Size

    5ltr

    Supplier Colour

    Dark Grey

    UNSPSC Code

    31211507