₹1483.00
Ex VAT
₹1749.94
Inc VAT
Product Details
Product Specification
Designed to satisfy countless tasks around the home and workshop - a drill bit for every job! Supplied in a robust "dial a drill" case for easy selection and compact storage.
Contents:
6 x Wood Drills with "lip and spur" self centering/self starting ponts. Suitable for all types of timber. Sizes 3, 4, 5, 6, 8, 10mm.
6 x Masonry Drills with TCT drill point. Suitable for tiles, ceramics and all light building materials such as breeze-block, brick and mortar. Sizes 3, 4, 5, 6, 8, 10mm.
6 x HSS Drills (Jobber) with roll forged flutes. Suitable for use in portable powertools in all types of materials such as wood, plastics, metals and tube and sheet materials. Sizes 3, 4, 5, 6, 8, 10mm.
Attribute | Value |
---|---|
Brand | Senator |
Case Type | Robust "dial a drill" case |
Contents | 6 x HSS Drills (Jobber) 3, 4, 5, 6, 8, 10mm 6 x Masonry Drills 3, 4, 5, 6, 8, 10mm 6 x Wood Drills 3, 4, 5, 6, 8, 10mm |
Drill Bit Type | Masonry Drill Bit Set |
Drill Size Included | 10 (3) 3 (3) 4 (3) 5 (3) 6 (3) 8 (3) |
EAN | 5036140007383 |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | SEN0259500K |
Pack Quantity | 18 |
Range | 3mm to 10mm |
Size Increment | 1mm |
UNSPSC Code | 27112703 |