noscriptCoarse HSS Ground Thread Second Straight Flute Taps (Metric) - Set of 3 | Cromwell Tools
logo

Sherwood

Coarse HSS Ground Thread Second Straight Flute Taps (Metric) - Set of 3

29 Variations

A set of three Sherwood HSS Taps ideal for the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.

Features and Benefits
• Manufactured from durable high speed steel
• Precision ground flutes for accurate thread cutting
• Features class 2 thread forms with medium fit tolerance
• Manufactured with a bright finish

Material Applications
• Steel
• Stainless steel
• Aluminium
• Cast iron
• Non-ferrous metals

Standards
• Tap dimensions to ISO529
• Thread Forms are Class 2 medium fit tolerance
• Straight Flute Individual Sizes IS0 529

Notes
• Available in sizes 1.0 x 0.25mm - 48 x 5.00mm
• Set of 3 - 1 Taper, second and plug

Sort By:
Most Popular

Rows per page:

25

1-23 of 23

Rows per page:

25

1-23 of 23