₹7246.00
Ex VAT
₹8550.28
Inc VAT
8 Variations Available
Product Details
Product Specification
Metric
To suit bolt ISO Metric/Din Standards
Spiral flute, 3 flute. Medium duty. Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the component surface. Manufactured to BS328: 5:1983.
Attribute | Value |
---|---|
Bolt Size | M16 |
Brand | Sherwood |
Cutting Diameter | 26mm |
EAN | 5036140368095 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Material | High Speed Steel |
Number of Flutes | 3 |
Overall Length | 125mm |
Pilot Diameter | 17mm |
Shank Type | Threaded |
Standards Met | BS 328 |
Taper Shank Size | M16 |
UNSPSC Code | 23241603 |