noscriptIndexa 11x95mm, Lathe Chuck Keys, For Use With 160mm/200mm | Cromwell Tools
logo

Indexa

11x95mm, Lathe Chuck Keys, For Use With 160mm/200mm

SKU:

IND4905930K

₹2966.00

Ex VAT

₹3499.88

Inc VAT

IN STOCK (3)

    Product Details

    Supplied as standard with all Indexa lathe chucks manufactured from high quality steel, ground finish body, sliding T-bar and spring return fitted to square drive. Suitable for use with all other makes of square drive adjusting lathe chucks.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    EAN

    5036140296442

    ECLASS Code

    21040190

    For Use With

    160mm/200mm

    Size

    11x95mm

    UNSPSC Code

    27111727

    Weight

    347g