SKU:
SWT1631816A
₹7022.00
Ex VAT
₹8285.96
Inc VAT
4 Variations Available
Product Details
Product Specification
Series 18 - Long Series
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.
Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 16mm |
Cutter Diameter Tolerance | js12 |
Cutting Direction | Right Hand |
EAN | 5036140204539 |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 63mm |
Helix Direction | Right Hand |
Length Type | Long |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
MFR Part No. | E2752160 |
Milling Application | High-feed Milling Roughing |
Number of Flutes | 4 |
Overall Length | 123mm |
Pitch | Coarse |
Plunge Type | Centre Cutting |
Series | 18 |
Shank Diameter | 16mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN 844 |
UNSPSC Code | 23241614 |